40X-2000X Biological Compound LED Microscope, 10MP Digital Camera

  • Mfr # T360B-10M

  • Zoro # G604418086


product price:  $781.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T360B-10M
Zoro #
G604418086
UPC #
13964566499
Country of Origin
China

Dimensions

Height
10
Width
12
Length
20

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Megapixels
10MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

This trinocular compound microscope with 10MP digital camera is designed for clinical examination & teaching demonstration in medical field, veterinary offices, laboratories & colleges. It comes with compensation free trinocular head, mechanical stage, LED illumination system & backward nosepiece that allocates spacious room for comfortable viewing & operating. This microscope offers eight level magnifications, 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X.


The digital camera captures still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac & Linux, there is a lite version with limited processing features.


This microscopy system is an ideal instrument for biological, veterinary, bacteriological & pharmaceutical applications.


Packing List :


  • Four High Quality DIN Objectives, 4X, 10X, 40X & 100X

  • One Pair of 10X Widefield Eyepieces

  • One Pair of 20X Widefield Eyepieces

  • One Blue Filter

  • Dust Cover

  • Immersion Oil

  • User's Manual Download

  • One 10MP Digital Camera with USB Cable with 0.5X Reduction Lens

  • Two Adapter Sleeves (23.2mm-30mm & 23.2mm-30.5mm)

  • One CD with Camera Software & Driver

  • Shipping Weight: 18-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.