No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU1-0036-RA_14x10

  • Mfr # LCU1-0036-RA_14x10

  • Zoro # G6049500


product price:  $12.29
/ea

Key Features

Header
No Header
Legend
SMOKING IS PROHIBITED WITHIN 25 FEET OF BUILDING ENTRANCE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU1-0036-RA_14x10
Zoro #
G6049500
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
SMOKING IS PROHIBITED WITHIN 25 FEET OF BUILDING ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Header Legend Color
Black
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black, Red
Legend Pictogram ID
PPIC-72
Sign Header Style
Symbol
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z535-2006
Sign Legend
Smoking Is Prohibited Within 25 Feet Of Building Entrance
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Corrosion Resistant
Yes
Legend Pictogram Description
Smoking
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Format
Other Format
Material Properties
Rigid
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Product Type
Reflective No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Within 25 Feet Of Building Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.