No Header, THIS IS A SMOKE-FREE WORKPLACE, 7 in W x 10 in H, V-Shape Projection, Aluminum

  • Mfr # LCU1-0044-NA_7x10
  • Zoro # G6043453
product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Width
7 in
Height
10 in
Sign Shape
V-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0044-NA_7x10
Zoro #
G6043453
UPC #
-
Country of Origin
United States
Item
No Smoking Sign
Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Red
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
This Is A Smoke-Free Workplace
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Material Properties
Rigid
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Protective Coating
Clear Film Laminate
Legend Pictogram Description
No Smoking
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-72
Graffiti Resistant
Yes
Sign Format
Other Format
Product Type
No Smoking Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

No Smoking Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.