Folding Chair, Vinyl, Blue, PK4

  • Mfr # 1204

  • Zoro # G6049827


product price:  $173.71
/pk 4, $43.43/ea
Free Shipping & Returns

Key Features

Series
1200
Seat Material
Vinyl
Frame Color
Blue
Back Material
Vinyl
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204
Zoro #
G6049827
UPC #
604747120412
Country of Origin
Taiwan, Province of China

Dimensions

Back Height
8 3/4 in
Seat Height
17 3/4 in
Overall Height
29 1/2 in
Seat Depth
16 in
Cushion Thickness
1 1/4 in
Seat Width
16 in
Overall Width
18 3/4 in
Back Width
18 3/4 in
Overall Depth
20 1/4 in
Padding Thickness
1 1/4 in
Folded Depth
2 1/2 in
Structural Material Thickness
18 ga
Seat Height - Maximum
17 3/4 in

Details

Item
Folding Chair
Series
1200
Seat Color
Blue
Seat Material
Vinyl
Frame Color
Blue
Back Material
Vinyl
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Assembled/Unassembled
Assembled
Features
Double Hinges
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, CAL 117
Back Color
Blue
Caster Type
Non-Marring Glides
Product Type
Folding Chair
Style
Folding Chair
Upholstery Location
Upholstered Back, Upholstered Seat
Includes Back
Backrest
Structural Material Finish
Powder Coated
Assembly
Assembled
Folding
Folding
Stacking
Not Stackable
Number of Leg Braces
2
Foot Material
Polypropylene
Seat Structural Material
Vinyl
Upholstery Material
Vinyl
Stack Capacity
84
Back Structural Material
Vinyl
Foot Type
Glides

Description

Folding Chair, 1200 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Blue, Back Color Blue, Frame Color Blue, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.