Folding Chair, Vinyl, Gray, PK4

  • Mfr # 1202

  • Zoro # G6050764


product price:  $173.71
/pk 4, $43.43/ea
Free Shipping & Returns

Key Features

Series
1200
Seat Material
Vinyl
Frame Color
Gray
Back Material
Vinyl
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1202
Zoro #
G6050764
UPC #
604747120214
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
29 1/2 in
Seat Height
17 3/4 in
Overall Width
18 3/4 in
Cushion Thickness
1 1/4 in
Overall Depth
20 1/4 in
Back Width
18 3/4 in
Back Height
8 3/4 in
Seat Width
16 in
Seat Depth
16 in
Padding Thickness
1 1/4 in
Folded Depth
2 1/2 in
Structural Material Thickness
18 ga
Seat Height - Maximum
17 3/4 in

Details

Item
Folding Chair
Series
1200
Seat Color
Gray
Seat Material
Vinyl
Frame Color
Gray
Back Material
Vinyl
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Caster Type
Non-Marring Glides
Assembled/Unassembled
Assembled
Back Color
Gray
Features
Double Hinges
Standards
ANSI/BIFMA, CAL 117
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Product Type
Folding Chair
Style
Folding chair
Folding
Folding
Number of Leg Braces
2
Stack Capacity
84
Structural Material Finish
Powder Coated
Includes Back
Backrest
Upholstery Location
Upholstered Back, Upholstered Seat
Seat Structural Material
Vinyl
Stacking
Not Stackable
Assembly
Assembled
Back Structural Material
Vinyl
Foot Type
Glides
Foot Material
Polypropylene
Upholstery Material
Vinyl

Description

Folding Chair, 1200 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.