Stacking Chair, 8100 Series, Polypropylene Black, PK4

  • Mfr # 8110

  • Zoro # G6050773


product price:  $245.99
/pk 4, $61.50/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Back Color
Black
Frame Material
Steel
Cushion Thickness
Not Padded
Height
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8110
Zoro #
G6050773
UPC #
604747811044
Country of Origin
China

Dimensions

Cushion Thickness
Not Padded
Height
31"
Depth
19.3"
Width
19.3"
Seat Height
18 in
Overall Depth
19 1/4 in
Seat Depth
16 3/4 in
Back Width
19 1/4 in
Seat Width
17 in
Overall Height
31 in
Overall Width
19 1/4 in
Back Height
13 in
Structural Material Thickness
17 ga
Seat Height - Maximum
18 in

Details

Seat Color
Black
Back Color
Black
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Standards
ANSI/BIFMA
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Caster Type
Hard plastic glides
Seat Material
Polypropylene
Features
Anti-Static Shell
Series
8100
Frame Color
Silver
Assembled/Unassembled
Unassembled
Back Material
Polypropylene
Product Type
Stacking Chair
Green Certification or Other Recognition
MAS Certified Green
Assembly
Unassembled
Seat Structural Material
Polypropylene
Folding
Not Foldable
Stacking
Stackable
Structural Material Finish
Chrome
Foot Type
Glides
Back Structural Material
Polypropylene
Padding Location
No Padding
Includes Back
Backrest
Foot Material
Plastic
Number of Leg Braces
3
Stack Capacity
10

Description

Stacking Chair, 8100 Series, Overall Height 31 in, Overall Width 19 1/4 in, Overall Depth 19 1/4 in, Seat Height 18 in, Seat Width 17 in, Seat Depth 16 3/4 in, Back Height 13 in, Back Width 19 1/4 in, Seat Color Black, Back Color Black, Frame Color Silver, Seat Material Polypropylene, Back Material Polypropylene, Frame Material Steel, Unassembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.