Wire ShlfPst, 74 1/2 x1 in, Quick Slot, PK4

  • Mfr # 74PQ-4

  • Zoro # G6050791


product price:  $110.99
/pk 4, $27.75/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Chrome
Includes Leveling Feet
Yes
Material
Steel
Overall Height
74 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74PQ-4
Zoro #
G6050791
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
74 1/2 in
Overall Width
1 in
Post Width
1 in
Post Height
74 1/2 in
Height
74-5/8"
Width
1"

Details

Item
Wire Shelf Post
Color
Silver
Finish
Chrome
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Quick Slot
Includes
Adjustable Leveling Feet
Wire Shelving Finish
Chrome Plated
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
For Use With
Metro QwikSlot Shelving
Leveling Feet Included
Yes
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Mobility
Stationary
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Number of Pieces
4

Description

Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 74 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.