Coffee Brewer, 18.9 L, Silver, 26.75"H

  • Mfr # 53100.0000

  • Zoro # G605175117


product price:  $1,251.00
/ea
Free Shipping & Returns

Key Features

Type
Automatic, Single
Color
Silver
Material
Stainless Steel
Plumbing Required
Yes
Includes
Servers
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53100.0000
Zoro #
G605175117
UPC #
072504133720
Country of Origin
United States

Dimensions

Overall Width
10 1/4 in
Overall Depth
22 1/8 in
Overall Height
26 3/4 in
Width
10.2 in
Height
26.8 in
Depth (In.)
22.1 in

Details

Item
Coffee Brewer
Type
Automatic, Single
Color
Silver
Material
Stainless Steel
Plumbing Required
Yes
Includes
Servers
Standards
NSF Certified, UL Listed
Features
Brew Counter Keeps Track of How Many Batches are Brewed, Bunn Infusion Series Technology Allows for Multiple Recipes from 1 Footprint With 3 Brew Buttons and 2 Batch Sizes, Can Show Either Standard or Metric Measurements, Digital Readout Also Shows Machine Status, and Targeted Advertising Messages can be Programmed for Display, Digital Readout Displays in English, Spanish, or French, Dual Voltage Adaptable, Electronic Funnel Lock Prevents Removal of Each Brew Funnel Until Drip Through is Complete, Energy-Saver Mode Reduces Tank Temperature During Idle Periods, Hot Water Faucet (Supplied for Custom Installation), Pre-Infusion and Pulse Brew for Maximum Flavor Extraction, Rounded Angles on the Corners and Trunk, Sprayhead Provides Improved Uniformity of Extraction and Greater Resistance to Limescale Buildup, USB Programming Capability
Voltage
120V AC
Maximum Brewing Capacity
18.9 L
Number of Dispensers
0
Auto Shut-Off
No
Perfomance
Commercial
Brewing Rate
8 gph
Water Faucet
Yes
Coffee Type
Ground
Includes Service and Holding
Yes
Current
16.8 A
Water Inlet
3/8 in Male Flare Fitting
Product Type
Coffee Brewer
Number of Cups Produced
181
Weight
47 lb
Power Source
Electric
Wattage
4,050 W
Number of Warmers
0
Plug Type
5-15P
Beverages Brewed
Coffee
Programmable
Yes
Product Line
BrewWISE
Package Contents
BrewWISE ICB-DV Coffee Maker, Hot Water Faucet
Power Consumption
4050 W
Grinder
Yes

Description

Coffee Brewer, Brewing Rate 8 gph, Maximum Brewing Capacity 18.9 L, Number of Cups Produced 181, Overall Height 26 3/4 in, Overall Width 10 1/4 in, Overall Depth 22 1/8 in, Color Silver, Type Automatic, Single, Number of Warmers 0, Plumbing Required Yes, Wattage 4,050 W, Current 16.8 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type 5-15P, Water Inlet 3/8 in Male Flare Fitting, Material Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.