Coffee, Caribou Blend, Pod, Caffeinated, Ground, 9.6 oz, 24 PK
Mfr # 6992
Zoro # G605310426
product price:Â $29.79
/pk 24, $1.24/eaKey Features
Net Weight
9.6 oz
Coffee Roast/Tea Type
Medium
Package Weight
0.4 oz
Caffeine Type
Caffeinated
Beverage Format
Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6992
Zoro #
G605310426
UPC #
611247376706
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.4 oz
Beverage Flavor
Caribou Blend
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Standards
Rainforest Alliance Certified
Sub-Brand
Caribou Coffee(R)
Description
Coffee, Net Weight 9.6 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.4 oz, Sub-Brand Caribou Coffee(R), Beverage Flavor Caribou Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.