Coffee, Original Blend, Pod, Caffeinated, Ground, 8.88 oz, 24 PK
Mfr # 1281
Zoro # G605310464
product price:Â $27.89
/pk 24, $1.16/eaKey Features
Net Weight
8.88 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.37 oz
Beverage Flavor
Original Blend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1281
Zoro #
G605310464
UPC #
063209112813
Country of Origin
Canada
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
8.88 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.37 oz
Beverage Flavor
Original Blend
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Tim Hortons(R)
Description
Coffee, Net Weight 8.88 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.37 oz, Sub-Brand Tim Hortons(R), Beverage Flavor Original Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.