Zoro Homepage
This item is Discontinued.
No Product Image Available

Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 6 Outlets (Discontinued)

  • Mfr # PD2000
  • Zoro # G605379867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD2000
Zoro #
G605379867
UPC #
045464781805
Country of Origin
China

Dimensions

Height
12.2 in
Depth
5.31 in
Overall Depth
12 5/8 in
Inverter DxWxH
12 5/8 in x 10 1/4 in x 4 1/4 in
Overall Width
10 1/4 in
Width
11.22 in
Overall Height
4 1/4 in

Details

Item
Inverter
Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12.8V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Input Terminals
Number of Outlets
6
Case Material
ABS PVC
Type of Indicator
Yellow/Red LED
Input Voltage
12.8V DC
Minimum Operating Temperature
32 Degrees F
Efficiency
88 %
Includes
Dual Ports: Standard USB 2.4 A and USB-C 3.0 A Ports
Number of USB-C Ports
1
Output Form
Modified Sine Wave
Output Voltage
115V AC
Output Current
15 A, 2.4 A, 3 A
Fused
Yes
Application
TVs
Nominal Output Power
2,000 W
Real Power Rating
4,000 W
Input Connection
Input Terminals
Number of USB Ports
1
Maximum Operating Temperature
104 Degrees F
Output Frequency
58 to 62 Hz
Number of Standard USB Ports
1
Features
Audible Alarms, Housing Protects Electronic Components from Abrasion and Damage, Overheat Protection, Safety Shut-Off Triggers

Description

Inverter, Features Audible Alarms, Housing Protects Electronic Components from Abrasion and Damage, Overheat Protection, Safety Shut-Off Triggers, Output Form Modified Sine Wave, DC Connection Input Terminals, Continuous Output Power 2,000 W, Peak Output Power 4,000 W, Number of Outlets 6, Input Voltage 12.8V DC, Output Voltage 115V AC, Output Frequency 58 to 62 Hz, Efficiency 88 Percent, Overall Depth 12 5/8 in, Overall Height 4 1/4 in, Overall Width 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.