Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Latex , Rough , M 1 PR

  • Mfr # 21AH60

  • Zoro # G6055944


product price:  $17.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AH60
Zoro #
G6055944
UPC #
190735053515
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
2499
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Stitching Material
Polyester
Weight
100 lb.
Palm Material
Latex
ANSI/ISEA Puncture Level
3
Glove Cut
Clute
Thumb Style
Wing
Suggested Use Environment
Dry
Finger Material
Latex/Kevlar(R)
Puncture Resistant
Yes
Standards
ASTM, ANSI/ISEA
Glove Hand Style
Left and Right
Application
Maintenance and Mechanics', Machine Repair, Extrication, Mining
Cut Resistant
Yes
Brand and Series
Condor
Latex-Free
No
Silicone-Free
No
Insulated
No
Glove Back Material
Kevlar ®
Sold As
Pair
Knit Material Color
Yellow
Includes Finger Fourchettes
No
Cuff Color
Yellow
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Glove Coating Color
Blue
Lint-Free
No
Glove Lining Material
Kevlar(R)
Palm Type
Coated
Finger Coverage
Full Finger
Hem Style
Finished
Reversible
No
Minimum Temperature
Not Rated
Double-Dipped
No
ANSI/ISEA Abrasion Cycles
Greater Than 1000

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ASTM, ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.