Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Foam , S 1 PR

  • Mfr # 21AH85

  • Zoro # G6056084


product price:  $9.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AH85
Zoro #
G6056084
UPC #
190735053638
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
2490
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Weight
0.121 lb.
Glove Cut
Clute
Glove Hand Style
Left and Right
Palm Material
Kevlar(R),Nitrile
Standards
ANSI/ISEA 105
Finger Material
Kevlar(R)/Nitrile
Application
Maintenance, Machine Repair, Food Handling/Butchering
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
Stitching Material
Polyester
Puncture Resistant
No
Cut Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Silicone-Free
No
Latex-Free
No
Brand and Series
Condor
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Abrasion Cycles
6000
Glove Back Material
Kevlar ®
Insulated
No
Double-Dipped
No
Glove Lining Material
Kevlar(R)
Includes Finger Fourchettes
No
Cuff Color
Yellow
Glove Coating Color
Gray
Palm Type
Coated
Hand Protection Style
Glove
Lint-Free
No
Finger Coverage
Full Finger
Hem Style
Finished
Touchscreen Compatible
No
EN 388 Rating
4X42D
Reversible
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Sold As
Pair
Minimum Temperature
Not Rated

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.