Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Foam , M 1 PR

  • Mfr # 21AH86

  • Zoro # G6056093


product price:  $9.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AH86
Zoro #
G6056093
UPC #
190735053645
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
2490
Glove Construction
Seamless Knit
Finger Material
Kevlar(R)/Nitrile
Cut Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left and Right
Palm Material
Kevlar(R),Nitrile
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Level
2
Weight
0.132 lb.
Application
Food Handling /Butchering
Puncture Resistant
No
Abrasion Resistant
Yes
Glove Cut
Clute
Thumb Style
Wing
Stitching Material
Polyester
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
4
Latex-Free
No
Brand and Series
Condor
ANSI/ISEA Abrasion Cycles
6000
Insulated
No
Glove Back Material
Kevlar ®
Hand Protection Style
Glove
Sold As
Pair
Includes Finger Fourchettes
No
Hem Style
Finished
EN 388 Rating
4X42D
Minimum Temperature
Not Rated
Double-Dipped
No
Finger Coverage
Full Finger
Reversible
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Kevlar(R)
Cuff Color
Yellow
Palm Type
Coated
Lint-Free
No
Glove Coating Color
Gray
Knit Material Color
Yellow
Touchscreen Compatible
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.