Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Foam , L 1 PR

  • Mfr # 21AH87

  • Zoro # G6056102


product price:  $9.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AH87
Zoro #
G6056102
UPC #
190735053652
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
2490
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Glove Cut
Clute
Glove Hand Style
Left and Right
Application
Food Handling /Butchering
Abrasion Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Stitching Material
Polyester
Standards
ANSI/ISEA 105
Finger Material
Kevlar(R)/Nitrile
Weight
0.147 lb.
Puncture Resistant
No
Palm Material
Kevlar(R),Nitrile
Cut Resistant
Yes
Thumb Style
Wing
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
4
Brand and Series
Condor
Latex-Free
No
ANSI/ISEA Abrasion Cycles
6000
Insulated
No
Glove Back Material
Kevlar ®
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Glove Lining Material
Kevlar(R)
Hand Protection Style
Glove
Glove Coating Color
Gray
Includes Finger Fourchettes
No
Reversible
No
Knit Material Color
Yellow
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Sold As
Pair
EN 388 Rating
4X42D
Lint-Free
No
Hem Style
Finished
Cuff Color
Yellow
Palm Type
Coated

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.