Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Foam , XL 1 PR

  • Mfr # 21AH88

  • Zoro # G6056111


product price:  $9.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AH88
Zoro #
G6056111
UPC #
190735053669
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
2490
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105
Glove Hand Style
Left and Right
Weight
0.154 lb.
Application
Food Handling /Butchering
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry/Light Oil
Palm Material
Kevlar(R),Nitrile
Cut Resistant
Yes
Abrasion Resistant
Yes
Thumb Style
Wing
Finger Material
Kevlar(R)/Nitrile
Glove Cut
Clute
Puncture Resistant
No
Stitching Material
Polyester
ANSI/ISEA Cut Level - 2011
4
Brand and Series
Condor
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
6000
Glove Back Material
Kevlar ®
Insulated
No
Reversible
No
Glove Lining Material
Kevlar(R)
Sold As
Pair
Palm Type
Coated
Glove Coating Color
Gray
EN 388 Rating
4X42D
Hand Protection Style
Glove
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Cuff Color
Yellow
Knit Material Color
Yellow
Lint-Free
No
Hem Style
Finished
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.