Fence Paint, Flat, Red, 1 gal

  • Mfr # 798405

  • Zoro # G605654100


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Barns, Sheds, Fences
Paint Color Family
Reds
Finish
Flat
Size
1 gal
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
798405
Zoro #
G605654100
UPC #
42909039613
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Fence Paint
For Use On Surface Material
Barns, Sheds, Fences
Paint Color Family
Reds
Finish
Flat
Color
Red

Description

Painter's select oil flat barn & fence paint, flat finish, ranch red, 5-gallon - 798405 painter's select specialty oil flat barn & fence is a superior exterior coating. This product protects and brightens the surface. Penetrates wood surfaces. Harmless to livestock. All barns, fences, sheds, and other exterior ranch and industrial buildings, including concrete, brick, and stucco.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.