One-Hole Compression Lug, 4 AWG Max, 1/4 in Stud, Standard Barrel, Copper, None

  • Mfr # YAV4CL

  • Zoro # G605778264


product price:  $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Material
Copper
Color Code
None
Standards
UL486, Military Specified (Mil-Spec)
Die Code
40
Physical Attribute - Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAV4CL
Zoro #
G605778264
UPC #
-
Country of Origin
United States

Dimensions

Dimension - Stud Size inch
1/4 in
Dimension - B Length fraction
1/2 in
Conductor - Copper Flex H Size
4
Conductor - Copper Str Size
4
Conductor - Copper Str Size Range
4
Dimension - Bolt Hole Size inch
0.27 in
Conductor - Copper Flex I Size
4
Dimension - Length Overall inch
1.37 in
Dimension - Pad Width inch
0.55 in
Conductor - Copper Flex G Size
4
Dimension - B Length inch
0.47 in
Conductor - Copper Flex K Size
4
Dimension - N inch
0.25 in
Conductor - Copper Flex M Size
4
Dimension - Z inch
0.28 in
Dimension - Strip Length inch
1 to 2
Conductor - Copper Str Aircraft Size
AN 4
Dimension - Bolt Size fraction
2023-01-04
Conductor Size
4 AWG
For Stud Size
1/4 in
Tongue Width
0.55 in
For Wire Size
4 AWG
Barrel Size
Standard

Details

Material
Copper
Color Code
None
Item
One-Hole Compression Lug
Standards
UL486, Military Specified (Mil-Spec)
Die Code
40
Physical Attribute - Number of Holes
1
Physical Attribute - Tongue Angle
Straight
Type
Ring Tongue
Die Index
40
Feature - Barrel Type
Standard
Plating Type
Tin - Electro Plated
Physical Attribute - Tongue Type
Ring
Feature - Barrel Style
Chamfered
Plated
Y
Application
For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance
UL Listed
Yes
Industry Standard(s)
UL467Military Specified (Mil-Spec)
Trade Name
HYLUGâ„¢
Conductor Type
CU C Solid-SizeCU C Str-Size
Material Composition
DLP CopperTin Plating
Certification - CSA Approved
Yes
For Conductor Material
Copper
Number of Holes
1
Tongue Angle
Straight

Description

Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.