National Hardware 1 in. L Brass-Plated Door Hinge 1 pk

  • Mfr # N145-946

  • Zoro # G605897828


product price:  $8.99
/pk 2, $4.50/ea

Key Features

Door Leaf Thickness
0.045 in
Door Leaf Width
1 in
Finish
Brass
Load Capacity
7 lb
Material
Brass/Cold Rolled Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N145-946
Zoro #
G605897828
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Thickness
0.045 in
Door Leaf Width
1 in
Frame Leaf Thickness
0.045 in
Frame Leaf Width
1 in

Details

Finish
Brass
Load Capacity
7 lb
Material
Brass/Cold Rolled Steel
Features
Swaged for mortise installations; Non-removable pin is for added security; Tight pin allows for right or left hand applications
Holes
4
Pin Type
Fast Spun
Pin Material
Steel
Hole Spacing
5/8 in

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.


  • • Swaged for mortise installations
  • • Tight pin to allow for left or right hand applications
  • • Non-removable pin is for added security
  • • Manufactured from cold rolled steel, with steel pin
  • • Pin allows cabinet doors to be removed without taking off hinge
  • • This loose pin button tip hinge is designed for hanging lightweight cabinet doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.