Terminal Block, Pass-Through, 1 Pole, 20 A, 600 V AC, 12 AWG, Blue

  • Mfr # NSYTRR22BL

  • Zoro # G605907282


product price:  $1.79
/ea

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Spring Clamp
Number of Poles
1
Number of Tiers
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRR22BL
Zoro #
G605907282
UPC #
-
Country of Origin
Germany

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG
Overall Length
48.5 mm
Strip Length
10 mm
Overall Depth
36.5 mm
Overall Width
5.2 mm
Wire Stripping Length
10 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Spring Clamp
Number of Poles
1
Number of Tiers
1
Current
20 A
Maximum Voltage
600 V AC
Circuit Protection Type
None
Housing Color
Blue
Standards
ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Number of Connections
2
RoHS Compliant
Yes
Housing Material
Polyamide 6/6
Compatible with Product Type
Special Enclosures
Maximum Operating Temperature
266 Degrees F
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees F
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Connection Position
top
Tool Type
connection flat screwdriver || disconnection flat screwdriver
Nominal Cross Section
2.5 mm²
Device Short Name
TRR
Range
Linergy
Number Of Measurement Input
2
Product Compatibility
Spacial enclosures
[Ue] Rated Operational Voltage
600 V CSA || 800 V EN/IEC 60947-7-1 || 600 V cURus
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Dielectric Strength
1000 V IEC 60243-1
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Terminal Block Level
1
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Number Of Terminals
2
Flame Retardance
V0 0.8 mm UL 94
Cable Cross Section
0.08-2.5 mm², flexible without cable end || 0.08-4 mm², solid with cable end || 0.2-2.5 mm², flexible with cable end || 0.08-4 mm², solid without cable end
Dielectric Constant
3.7 at 1 MHz
Product Name
Linergy TR

Description

Terminal Block, Circuit Protection Type None, Connection Type Spring, Current 20 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 12 AWG, Housing Color Blue, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 1.44 in, Overall Length 1.91 in, Overall Width 0.21 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.