Driver Gloves, ArcFlash, Lightweight, S, PR

  • Mfr # 378GKGE-S

  • Zoro # G605944058


product price:  $15.39
/pr
Sold in multiples of 12 for $184.68

Key Features

Glove Size
S
Color
White
Thumb Style
Keystone
Glove Liner Material
Paraactiv
Glove Materials
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
378GKGE-S
Zoro #
G605944058
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Item
Driver Gloves
Color
White
Thumb Style
Keystone
Glove Liner Material
Paraactiv
Glove Materials
Leather

Description

Driver Gloves, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.