Temp Data Logger, 0.75" D, 4.25" H, 2.75" W

  • Mfr # 6439

  • Zoro # G606006311


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25 Degrees C
Battery Type
(2) AAA
Resolution
0.01 Degrees F/0.01 Degrees C
Standards
NIST-traceable certificate
Memory
525,600
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6439
Zoro #
G606006311
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
10 ft
Manufacturer Warranty Length
1 yr

Details

Item
Temperature Data Logger
Accuracy
+/-0.25 Degrees C
Battery Type
(2) AAA
Resolution
0.01 Degrees F/0.01 Degrees C
Standards
NIST-traceable certificate
Memory
525,600
Power Source
Universal AC adapter and Battery
Sampling Rate
1 min
Temperature Range
-58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
Temperature Accuracy
+/-0.25 Degrees C
Includes NIST-Traceable Certificate
Yes
Minimum Temperature °C
-50 Degrees C
Data Logging
Yes
Maximum Temperature °C
70 Degrees C
Maximum Temperature °F
158 Degrees F
Minimum Temperature °F
-58 Degrees F
Wireless Technology
USB flash drive
Alarm Type
High/Low
Bottle Probe Fill Volume
1 fl oz
Temperature Resolution F
0.01 Degrees F
Thermometer Type
Data-Logging, Digital Thermometer
Bottle Probe Material
Glass
Includes Batteries
Yes
Remote Monitoring
No
Temperature Resolution C
0.01 Degrees C
Bottle Probe Fill Medium
Glycol
Bullet Probe Material
ABS
Calibration Type
NIST-Traceable
Application
Refrigerator/Freezer, Vaccine storage and handling
Probes Included
(1) Bottle Probe
Functions
alarm limits, Low battery indicator, Rolling memory, time-of-day/date
Maximum Temperature °C
70 Degrees C
Maximum Temperature °F
158 Degrees F
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C

Description

Thermometers, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Accuracy +/-0.25 Degrees C, Cable Length 10 ft, (2) AAA Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.