Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Latex , Rough , 2XL 1 PR

  • Mfr # 21AH62

  • Zoro # G6061115


product price:  $15.49
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AH62
Zoro #
G6061115
UPC #
190735053539
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
2499
Glove Construction
Seamless Knit
Glove Cut
Clute
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Suggested Use Environment
Dry
Palm Material
Latex
Cut Resistant
Yes
Weight
110 lb.
Standards
ASTM, ANSI/ISEA
Puncture Resistant
Yes
Finger Material
Latex/Kevlar(R)
Stitching Material
Polyester
Thumb Style
Wing
Application
Maintenance and Mechanics', Machine Repair, Extrication, Mining
Latex-Free
No
Silicone-Free
No
Brand and Series
Condor
Insulated
No
Glove Back Material
Kevlar ®
Glove Lining Material
Kevlar(R)
Sold As
Pair
Includes Finger Fourchettes
No
Palm Type
Coated
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Blue
Minimum Temperature
Not Rated
Reversible
No
Double-Dipped
No
Knit Material Color
Yellow
Hand Protection Style
Glove
Cuff Color
Yellow
Hem Style
Finished
Finger Coverage
Full Finger
Touchscreen Compatible
No
Shop By
Closeouts
ANSI/ISEA Abrasion Cycles
Greater Than 1000

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ASTM, ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.