First Aid Kit and Housing, Plastic 184 Components, 50 People Served

  • Mfr # 54773-021

  • Zoro # G606113279


product price:  $66.69
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
184
Width
9.1 in
Number of People Served
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54773-021
Zoro #
G606113279
UPC #
-
Country of Origin
Multiple

Dimensions

Width
9.1 in
Height
2.75 in
Depth
9.1 in
Housing Depth
9 1/8 in
Housing Height
2 3/4 in
Housing Width
9 1/8 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
184
Number of People Served
50
Standards
ANSI Z308.1-2021
Number of Pockets
0
Unitized
Bulk
First Aid Kit Mounting Type
Wall Mount
First Aid ANSI Kit Type
ANSI Z308.1-2021,Class A
Application
General Purpose; Industrial; Vehicle; Workplace
Waterproof
No
Number of Shelves
0
Latex Content
Latex Free
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Mountable
Wall Mount
PPE and Disposal Equipment Included
CPR Face Shield, (4) Nitrile Exam Gloves
Wound Dressings Included
Burn Dressing, Cold Pack, First Aid Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (3) Gauze Rolls, (6) Gauze Pads, Elastic Bandage
Tools Included
Emergency Blanket, Scissors, Tweezer
Topical Medicinals Included
Eyewash, (10) Hand Sanitizer Packets, (12) Antibiotic Ointment Packets, (12) Burn Cream Packets, (15) BZK Antiseptic Wipes, (20) Alcohol Prep Pads, (3) Sting Relief Wipes, (4) Povidone-Iodine Infection Control Pads
Documentation Included
First Aid Guide
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
(80) Bandages
Water Resistance
Not Water Resistant
Includes Medication
No Medication Included
ANSI Class
Class A
Housing Color
White

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 50, Number of Components 184, Number of Pockets 0, Adhesive Bandages Included (80) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, First Aid Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (3) Gauze Rolls, (6) Gauze Pads, Elastic Bandage

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.