Industrial Wool Felt Sheets, 1/2", F5, 120"
Mfr # BULK-FS-F5-73
Zoro # G606134922
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2"
Grade
F5
Material
Wool Felt
Durometer
25A
Vibration Absorption
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F5-73
Zoro #
G606134922
UPC #
193005252144
Country of Origin
China
Dimensions
Thickness
1/2"
Length
120"
Width
1.5"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F5
Material
Wool Felt
Backing Type
Plain
Durometer
25A
Vibration Absorption
Medium
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Abrasion Resistance
Good
Hardness
Firm
Tensile Strength (PSI)
400 psi
Color
Off White
Wool Content
95 %
Shape
Strip
Density
6 lb/sq yd
Tensile Strength
400 psi
Minimum Temperature
-80 Degrees F
Firmness
6 psi
Maximum Temperature
200 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.