3/4 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit

  • Mfr # 48-20-7063

  • Zoro # G606143009


product price:  $24.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
10 in
Drill Bit Size
3/4 in
Flute Length
8 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7063
Zoro #
G606143009
UPC #
045242110186
Country of Origin
Germany

Dimensions

Overall Length
10 in
Drill Bit Size
3/4 in
Flute Length
8 in
Shank Diameter
13/32 in
Maximum Drilling Depth
8 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Decimal Equivalent
0.75
Number of Cutter Heads
2
Primary Material Application
Concrete
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Impact Rated
Yes

Description

Rotary Hammer Drill, SDS Plus, 3/4 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.