Anemometer, 118 to 4,921fpm, -4 to 140F

  • Mfr # R1600
  • Zoro # G606170876
product price: 
$
128.14
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3.5%
Includes
Protective Cap
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1600
Zoro #
G606170876
UPC #
800837006059
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AAA
Display Size
1.3 in
Probe Diameter
1.2 in
Manufacturer Warranty Length
1 yr

Details

Item
Anemometer
Air Velocity Accuracy
+/-3.5%
Includes
Protective Cap
Data Hold
Yes
Auto Power Off
Yes
Display
Multi-Line Enhanced Black Twisted Nematic (EBTN) LCD
Data Logging
Yes
Resolution
1 fpm, 0.1 m/s, 0.1 km/h, 0.1 mph
Sensing Method
Rotating Vane
Humidity Sensing
Yes
Power Source
Battery
Display Type
Digital
Velocity (MPH)
1.3 to 55.9 mph
Velocity (FPM)
118 to 4921 fpm
Vane Material
ABS Plastic
Humidity Accuracy
20 to 80% RH: +/-3.5%0 to 20% & 80 to 100% RH: +/-5%
Velocity (MPS)
0.6 to 25 mps
Velocity (KPH)
2.1 to 90 kph
Relative Humidity Range
0 to 100% RH
Temp. Accuracy
+/-2 Degrees F (1 Degrees C)
Temp. Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Interface
Wireless
Case Color
Blue/Black
Battery Life
80 - 105 hr (Sample time dependent)
Special Features
Datalogging through Bluetooth Application
Safety Rating
CE, UKCA, FCC, IC ID
Calibration Certificate
Available Separately
Battery Run Time
50 hr
Minimum Operating Temperature
-4 Degrees F
Maximum Velocity Measured
4,921 fpm
Testing Functions
Relative Humidity, Temperature
Number of Batteries Required
4
Wind Speed Units
ft/min, km/hr, m/sec, mph
Batteries Included
Yes
Temperature Accuracy
+/ 1.6 Degrees
Maximum Relative Humidity Measured
100 %
Relative Humidity Accuracy
+/-3.5%
Vane Probe Attachment Style
Fixed
Digital Display Screen Type
LCD
Body Style
Compact
Includes Work Light
No Work Light Included
Maximum Temperature Measured
140 Degrees F
Maximum Operating Temperature
122 Degrees F
Minimum Temperature Measured
-4 Degrees F
Minimum Relative Humidity Measured
0 %
Air Velocity Resolution
1 fpm
Minimum Velocity Measured
118 fpm
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Anemometer, Minimum Velocity Measured 118 fpm, Probe Diameter 1.2 in, Probe Type Rotating Vane, Maximum Velocity Measured 4,921 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature -4 Degrees F, Minimum Relative Humidity Measured 0 Percent, Includes Protective Cap, Relative Humidity Accuracy +/-3.5 Percent, Temperature Accuracy +/ 1.6 Degrees , Wind Speed Units ft/min, km/hr, m/sec, mph, Air Velocity Resolution 1 fpm

Ratings & reviews