Pitot Tube Anemometer, 10 psi

  • Mfr # R3001
  • Zoro # G814835857
product price: 
$
404.10
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/- 2.5% Reading
Includes
USB Interface
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R3001
Zoro #
G814835857
UPC #
800837001153
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Housing Length
2.9 in
Housing Height
8.2 in
Process Connection Size
5/16 in
Overall Width
1.9 in
Overall Height
8.2 in
Overall Length
2.9 in
Battery Size
9V

Details

Item
Pitot Tube Anemometer
Air Velocity Accuracy
+/- 2.5% Reading
Includes
USB Interface
Data Hold
Yes
Auto Power Off
Yes
Pressure Accuracy
+/- 0.3% of Full Scale
Batteries Required
Yes
Maximum Storage Temperature
140 Degrees F
Min/Max Capture
Yes
Storage Temperature Range
14 Degrees to 140 Degrees F
Minimum Air Volume
0 cfm
Data Interface
USB
Pressure Units
in H2O, mbar, mm H2O, Pa, psi
Type of Pressure
Differential
Air Velocity Resolution
0.01 mph, 1 fpm, 0.01 mps, 0.1 km/h, 0.1 knot
Standards
CE
Weight
12 oz
Air Volume Units
cu m/hr
Application
Gas
Air Volume Resolution
0.001 cfm
Maximum Operating Temperature
122 Degrees F
Environment Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Connection Type
Tube
NIST Traceable Certificate
No
Wireless Connectivity
USB Interface
Zero Button
Yes
Maximum Pressure
10 psi
Battery Type
9 V
Digital Display Features
Backlit LCD
Temperature Units
Degrees C, Degrees F
Minimum Air Velocity
1 mps, 3.6 km/h, 2.24 mph, 200 fpm, 2 knot
Air Velocity Units
fpm, km/h, knot, m/s, mph
Environment Minimum Temperature
32 Degrees F
Minimum Pressure
0.752 psi
Minimum Storage Temperature
14 Degrees F
Maximum Air Volume
99,999 cfm
Environment Temperature Accuracy
+/-1.5 Degrees C, +/-3 Degrees F
Environment Maximum Temperature
122 Degrees F
Maximum Operating Pressure
10 psi
Maximum Air Velocity
15,733 fpm
Operating Pressure Range
0.752 to 10 psi
Pressure Resolution
0.01 psi
Minimum Operating Temperature
32 Degrees F
Connection Material
Silica
Process Connection Type
Hose Barb
Includes Batteries
Batteries Included
Low Battery Indicator
Yes
Calibration Certificate Included
Traceable In-House Calibration Certificate
Temperature Resolution
0.1 Degrees F
Pressure Type Measured
Differential
Digital Display Type
Backlit LCD
Temperature Measurement - Maximum
122 Degrees F
Air Volume Measurement - Maximum
99,999 cfm
Includes Data Hold
Data Hold
Operating Temperature - Minimum
32 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Air Velocity Measurement - Minimum
200 fpm
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Includes Min/Max Capture
Min/Max Capture
Pressure Measurement - Minimum
0.8 psi
Air Volume Measurement - Minimum
0 cfm
Operating Pressure - Maximum
10 psi
Includes Data Logging
Data Logging Included
Air Velocity Measurement - Maximum
15,733 fpm
Temperature Accuracy
+/-3 Degrees F
Pressure Measurement - Maximum
10 psi
Includes Low Battery Indicator
Low Battery Indicator
Operating Temperature - Maximum
122 Degrees F
Temperature Measurement - Minimum
32 Degrees F

Description

Pitot Tube Anemometer, Maximum Pressure 10 psi, Minimum Pressure 0.752 psi, Pressure Accuracy +/- 0.3 Percent of Full Scale, Process Connection Size 5/16 in, Process Connection Type Hose Barb, Includes Batteries Batteries Included, Digital Display Features Backlit LCD, NIST Traceable Certificate No, Series Not Applicable, Wireless Connectivity USB Interface, Maximum Air Volume 99,999 cfm, Maximum Air Velocity 15,733 fpm, Pressure Units in H2O, mbar, mm H2O, Pa, psi

Restrictions

Hazardous material

Ratings & reviews