Thermo-Hygrometer, Onboard, NoNIST

  • Mfr # R1610
  • Zoro # G606171446
product price: 
$
128.14
/ea
Free Shipping & Returns

Key Features

Application
Environmental studies, food distribution, HVAC/R, greenhouses and industrial spaces, saunas, humidors, museums, lab monitoring
Humidity Accuracy
+/-3.5%(20 to 80% RH) +/-5% (0 to 20% & 80 to 100% RH)
Includes
AAA Batteries (4)
Battery Type
(4) AAA Batteries
Sensor Type
Thermistor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1610
Zoro #
G606171446
UPC #
800837006066
Country of Origin
China

Dimensions

Probe Length
3.7 in
Overall Width
1.5 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in
Overall Height
9.4 in
Probe Diameter
0.43 in
Battery Size
AAA

Details

Item
Thermo-Hygrometer
Application
Environmental studies, food distribution, HVAC/R, greenhouses and industrial spaces, saunas, humidors, museums, lab monitoring
Humidity Accuracy
+/-3.5%(20 to 80% RH) +/-5% (0 to 20% & 80 to 100% RH)
Includes
AAA Batteries (4)
Battery Type
(4) AAA Batteries
Sensor Type
Thermistor
Data Logging
Yes
Humidity Resolution
0.1 %
Sampling Rate
1 to 120 sec
Data Hold
Yes
Standards
CE, UKCA, FCC, IC ID
Housing Material
ABS Plastic
Min/Max Memory
Yes
Includes Case
No Case Included
Auto Shut-Off
Yes (Adjustable)
Operating Temperature Range
-4 to 140 Degrees F (-20 to 60 Degrees C)
Wi-Fi Compatible
No
Includes Batteries
Batteries Included
Weight
3.2 oz
Battery Run Time
80 hr
Bluetooth Enabled
Yes
Housing Color
Blue/Black
Low Battery Indicator
Yes
Probe Design
Onboard
Backlit Screen
Yes
Display Screen Type
LCD
Temperature Resolution
0.1 Degrees F/ Degrees C
Meter Type
Basic Function Relative Humidity & Temperature Meter
Ambient Temperature Accuracy
+/-1.6 (-4 to 32 Degrees F) +/-1 (32 to 140 Degrees F)
Ambient Temperature Range
-4 to 140 Degrees F (-20 to 60 Degrees C)
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
IP/NEMA Rating
Not Rated
Properties Measured
Temperature & Humidity
Product Type
Digital Hygrometer
Humidity Measurement - Minimum
0 %
Ambient Temperature Measurement - Maximum
140 Degrees F
Includes Data Hold
Data Hold
Includes Data Logging
Data Logging Included
Ambient Temperature Measurement - Minimum
-4 Degrees F
Humidity Measurement - Maximum
100 %
Includes Low Battery Indicator
Low Battery Indicator
Number of Batteries Required
4

Description

Thermo-Hygrometer, +/-3.5 Percent(20 to 80 Percent RH) +/-5 Percent (0 to 20 Percent & 80 to 100 Percent RH) Humidity Accuracy, Not Applicable Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Thermistor, Battery Type (4) AAA Batteries, Data Hold Yes, Response Time Not Applicable, Data Logging Yes, Includes AAA Batteries (4)

Ratings & reviews