Shop ACURITE

Wireless Station, LCD, AcuRite

  • Mfr # 01089MCB
  • Zoro # G7415795

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Power Source
(2) AA Alkaline (Sensor), (3) AAA Alkaline Batteries (Display)
Includes
Digital Display, Temperature & Humidity Sensor, Wireless Rain Gauge Collector
Alarms
Yes
Humidity Accuracy
+/-3% (20% to 80% Relative Humidity), +/-4% (10% to 20% Relative Humidity), +/-4% (80% to 90% Relative Humidity), +/-5% (0% to 10% Relative Humidity), +/-5% (90% to 100% Relative Humidity)
Display
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
01089MCB
Zoro #
G7415795
UPC #
072397010894
Country of Origin
China
Item
Wireless Weather Station
Power Source
(2) AA Alkaline (Sensor), (3) AAA Alkaline Batteries (Display)
Includes
Digital Display, Temperature & Humidity Sensor, Wireless Rain Gauge Collector
Alarms
Yes
Humidity Accuracy
+/-3% (20% to 80% Relative Humidity), +/-4% (10% to 20% Relative Humidity), +/-4% (80% to 90% Relative Humidity), +/-5% (0% to 10% Relative Humidity), +/-5% (90% to 100% Relative Humidity)
Display
LCD
Relative Humidity Range
1 to 99%
Temp. Range (F)
-40 Degrees to 158 Degrees F
Barometric Pressure
Yes
Dew Point
Yes
Wind Chill
No
24-Hour Fan
No
Rain Fall
0 to 99.99 in
Heat Index
Yes
Temp. Range (C)
-40 Degrees to 70 Degrees
Solar Radiation Sensor
No
UV Sensor
No
Wind Velocity
0 to 111.8 mph
Special Features
Measures rain precipitation for current day, week, month. Indoor/outdoor temperatures with trend arrow. Heat index and dew point. Storm alert indicator
IP/NEMA Rating
Not Rated
Sensor Type
Humidity, Rainfall, Temperature
Operating Humidity Range
1% to 99%
Rainfall Measurement Accuracy
+/-0.05% Per Inch of Rainfall
Includes NIST-Traceable Calibration Certificate
No
Series
AcuRite
Includes Software
No
Temperature Display Units
Degrees F
Standards
Industry Canada License-Exempt RSS standard
Includes Mounting Hardware
No
Data Update Frequency
16 sec (Outdoor), 60 sec (Indoor)
Temperature Range
-40 Degrees to 140 Degrees F (Sensor)
Includes Batteries
No
Bluetooth Enabled
No
Min/Max Memory
No
Operating Temperature Range
-40 Degrees to 158 Degrees F
Wi-Fi Compatible
No
Humidity Range
1% to 99%
Number of Pieces
3
Temperature Accuracy
+/-2 Degrees F (Sensor)
Sampling Rate
16 sec
Transmission Range
30 m
Includes Case
No
Display Screen Type
Monochrome Display
Data Logging
No
Wireless Signal Strength
433 MHz
Rainfall Measurement Range
0.01 in and Up
Weather Sensor Type
Humidity, Rainfall, Temperature
Includes Data Logging
Data Logging Included
Weather Element Measured
Humidity, Rainfall, Temperature
Humidity Measurement - Minimum
1 %
Rainfall Measurement - Minimum
0.01 in
Temperature Measurement Resolution
1 Degrees
Display Number of Batteries Required
3
Rainfall Measurement - Maximum
6 in
Sensor Number of Batteries Required
2
Mounting Style
Tabletop
Temperature Measurement Accuracy
+/-2 Degrees F (Sensor)
Temperature Measurement - Minimum
-40 Degrees F
Humidity Measurement - Maximum
99 %
Transmission Range - Maximum
98 ft
Temperature Measurement - Maximum
158 Degrees F

Dimensions

Manufacturer Warranty Length
1 yr
Sensor Length
4.8 in
Sensor Battery Size
AA
Display Battery Size
AAA

Description

Wireless Weather Station, Series AcuRite, Power Source (2) AA Alkaline (Sensor), (3) AAA Alkaline Batteries (Display), Display Screen Type Monochrome Display, Data Update Frequency 16 sec (Outdoor), 60 sec (Indoor), Weather Sensor Type Humidity, Rainfall, Temperature, Transmission Range 30 m, Number of Pieces 3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.