
Hi-Vis FR Safety Vest XL Class 2 , Hook & Loop 6 Pockets
Mfr # 1287FR-BRK-O-XL
Zoro # G606198214
product price: $19.59
/ea
Sold in multiples of 10 for $195.90
Key Features
Standards
ANSI / ISEA 107; ASTM D6413
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1287FR-BRK-O-XL
Zoro #
G606198214
UPC #
607659287495
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Standards
ANSI / ISEA 107; ASTM D6413
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
6
Breakaway
Yes
Features
Radio Clips
Number of Inside Pockets
2
Flame-Resistant Properties
Yes
Number of Outside Pockets
4
Number of Pockets with Closure
2
Covered Pocket Locations
Outside Lower
Reflective Stripe Color
Silver
Description
The Ironwear 1287 safety vest offers thorough protection for those who work in environments with moving machinery and fire hazards. This Type R vest features 2 in silver reflective tape layered over 4 in contrasting fabric that wraps around the torso and over the shoulders and chest pockets for high-visibility protection that meets ANSI/ISEA 107 Class 2 standards. A 5-point breakaway system is integrated into the vest, comprised of hook and loop fasteners at the front, sides and shoulders that will detach from the body in the event of an entanglement hazard. For added convenience, 6 total pockets are integrated into the vest’s design, including 2 flap pockets at the waist, 2 hook and loop chest pockets and 2 inner chest pockets. This safety vest is ideal for airport technicians, baggage handlers, utility workers, chemical plant workers and any work that requires personnel to be near fast-moving machinery that presents risk of entanglement. This safety vest is also ideal to protect against fire hazards and boost visibility in all but the most demanding applications – from factory workers, utility workers and maintenance workers to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.