Impact Resistant Mechanic's Gloves, 2XL, High Visibility Orange, TrekDry(R), Dual Density TPR (Discontinued)
- Mfr # ORHD-CR-012
- Zoro # G6062122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ORHD-CR-012
Zoro #
G6062122
UPC #
781513624203
Country of Origin
Multiple
Details
Item
Impact Resistant Mechanic's Gloves
Color
High Visibility Orange
Palm Material
Synthetic Leather
Application
Oil, Gas, Mining, Heavy Manufacturing
Palm Construction
Double Layer Synthetic Leather, Internal Layer of Armortex CE Level 5 Cut Resistance Material
Closure Type
slip on
Stitching Material
Nylon
Thumb Style
Reinforced
Back Material
TrekDry(R), Dual Density TPR
Cuff
Gauntlet
Finger Style
Full/Reinforced Fingertips
Description
Impact Resistant Mechanic's Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.