This item is Discontinued.

Mechanix Wear Impact Resistant Gloves, 2XL, Yellow, TrekDry(R), Dual Density TPR ORHD-OD-012

Impact Resistant Gloves, 2XL, Yellow, TrekDry(R), Dual Density TPR (Discontinued)

  • Mfr # ORHD-OD-012
  • Zoro # G6062183
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ORHD-OD-012
Zoro #
G6062183
UPC #
781513624159
Country of Origin
Multiple

Details

Item
Impact Resistant Gloves
Color
Yellow
Palm Material
Synthetic Leather
Palm Construction
Double Layer Synthetic Leather
Cuff
Gauntlet
Finger Style
Full Finger w/Reinforced Fingertips
Lining
Waterproof
Back Material
TrekDry(R), Dual Density TPR
Closure Type
slip on

Description

Impact Resistant Gloves, Palm Material Synthetic Leather, Color High Visibility Yellow, Finger Style Full Finger w/Reinforced Fingertips, Cuff Gauntlet, Closure Type Slip On, Knuckle Padding Material Dual Density TPR, 2 mm EVA Foam, Lining Waterproof, Palm Construction Double Layer Synthetic Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.