Cold Protection Cut-Resistant Gloves, Cotton / Polyester / Acrylic Palm, Gray, S ( 7 )

  • Mfr # 9690S

  • Zoro # G6062226


product price:  $6.15
/pr

Key Features

Color
Gray
Palm Material
Cotton / Polyester / Acrylic
Lining
Cotton/Polyester/Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9690S
Zoro #
G6062226
UPC #
045143969012
Country of Origin
China

Dimensions

Size
S ( 7 )
Length
9-1/2"
Glove Size
S
Thickness
10 ga
Glove Length
10.25 in
Size- Numeric
7

Details

Item
Cold Protection Cut-Resistant Gloves
Color
Gray
Palm Material
Cotton / Polyester / Acrylic
Lining
Cotton/Polyester/Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Thumb Style
Wing
Coating Coverage
Palm/Fingers
Coating Material
Latex
Knuckle Padding Material
Acrylic
Finger Style
Full Finger
Cut
CE Level 2
Cuff
Knit Wrist
Finger Material
Acrylic
Palm Construction
Latex
Closure Type
Slip-On
Back Material
Acrylic/Cotton/Polyester
Stitching Material
Acrylic/Polyester/Cotton
Thumb Material
Acrylic
Coating Finish
Textured
Application
Cold Storage Applications, Commercial Fishing, Frozen food packaging, Carpentry, Construction, Landscaping, Mechanics
Standards
ANSI/ISEA 105, EN 388
Waterproof
No
Latex-Free
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
62 N
EN 388 Rating
4XX3
Glove Coating Finish
Textured
Silicone-Free
No
Max. Temp.
284 Degrees F
ANSI/ISEA Cut Level
A3
Low-Profile Impact Protection
No
Glove Liner Material
Cotton/Polyester/Acrylic
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Brand and Series
MCR Safety FlexTherm 9690
ANSI/ISEA Cut Load
1,000 g
Anti-Static
No
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Glove Coating Material
Latex
Cut-Resistance Coverage
Full
Glove Insulation Material
Acrylic/Cotton/Polyester
Water Resistant
No
ANSI/ISEA Abrasion Cycles
3,000
Touchscreen Compatible
No
Glove Coating Coverage
Palm
Glove Coating Color
Gray
Includes Pull Strap
No
Min. Temp.
Not Rated
Series
FlexTherm
Glove Materials
Acrylic/Cotton/Polyester
Maximum Temperature
284 Degrees F
Knit Material
Acrylic, Cotton, Polyester
Glove Coating Cover
Palm
Glove Lining Material
Cotton/Polyester/Acrylic
Knit Material Color
Gray
Material
Acrylic, Cotton, Polyester
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Acrylic, Cotton, Polyester, ANSI/ISEA Abrasion Level 4, Glove Insulation Material Acrylic/Cotton/Polyester, EN 388 Rating 4XX3, Standards ANSI/ISEA 105, EN 388, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose with Acrylic Insulation, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.