Leather Drivers Gloves, Pigskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige, L 1 PR

  • Mfr # 3405L

  • Zoro # G6062253


product price:  $7.65
/pr

Key Features

Color
Beige
Material
Pigskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3405L
Zoro #
G6062253
UPC #
045143340538
Country of Origin
China

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Pigskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Pigskin
Stitching Material
Cotton/Polyester
Lining
Unlined
Leather Palm Type
Full-Grain
Sold As
Pair
Application
General Purpose
Leather Palm Process
Full-Grain
Glove Leather Grade
C
ANSI/ISEA Cut Level
Not Rated
Glove Materials
Pigskin
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
Brand and Series
MCR Safety 3405
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Load - Back Side
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
Leather Glove Style
Drivers
Cuff Style
Shirred Slip-On
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Liner Type
Unlined
Series
3405
Palm/Back Material
Pigskin
Oil-Resistant
No
Reflective Backing
No
Hand Protection Style
Glove
Glove Back Color
Beige
Palm Color
Beige
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Includes Double Palm
No
Finger Coverage
Full Finger
Includes
Split Leather Back and Grain Palm
Glove Hand Style
Left and Right

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.