Hi-Vis Cold Protection Gloves, Pigskin Palm, Safety Cuff, Gold, HiVis Orange and Yellow, 1 PR

  • Mfr # 19261M

  • Zoro # G6062332


product price:  $10.65
/pr

Key Features

Color
Gold, HiVis Orange and Yellow
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19261M
Zoro #
G6062332
UPC #
045143192625
Country of Origin
Multiple

Dimensions

Glove Size
M
Cuff Length
2 1/2 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Hi-Vis Cold Protection Gloves
Color
Gold, HiVis Orange and Yellow
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Leather Palm Process
Grain
Lining
Thermosock
Glove Leather Grade
B
Application
General Purpose
Sold As
Pair
Glove Back Material
Nylon
Stitching Material
Cotton/Polyester
Insulated
Yes
Palm Material
Pigskin
Temp. Range
Above 32 Degrees F
Series
Luminator
Includes
Retro Reflective Knuckle Strap
Lining Material
Thermosock ®
ANSI/ISEA Abrasion Level
Not Tested
Cuff Material
Rubber
Rope Channel Reinforcement
No
Windproof
No
Includes Padded Palm
No
Glove Safety Features
High-Visibility
Oil Resistant
No
Cuff Color
High-Visibility Orange/Yellow
ANSI/ISEA Impact Level
Not Tested
Glove Back Color
Orange
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Waterproof
No
Glove Insulation Material
ThermoSock(R)
Leather Glove Liner Type
Thermosock(R) Liner
Leather Glove Style
Work
Includes Pinch Point Protection
No
Brand and Series
MCR Safety Luminator 19261
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Includes Double Palm
No
Includes Keypad Nib
No
Reflective Backing
Yes
Water Resistant
No
Touchscreen Compatible
No
Includes Red Palm
No
Leather Color
Tan
Includes ID Panel
No
Includes Pull Strap
No
High-Visibility
Yes
Minimum Temperature
Not Rated
Palm Color
Tan
Glove Features
High-Visibility
High-Visibility Features
High-Visibility Backing and Cuff
Leather Coverage Style
Leather Palm
Oil-Resistant
No
Palm Style
Full-Grain

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Safety, Glove Liner Material ThermoSock(R), Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.