3613 Leather Gloves, Shirred Slip-On Cuff, Keystone Thumb, Standard Goatskin, S, 1 PR

  • Mfr # 3613S

  • Zoro # G6062436


product price:  $8.95
/pr

Key Features

Glove Size
S
Application
Welding
Cuff Style
Shirred Slip-On
Glove Back Material
Goatskin
Glove Leather Grade
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3613S
Zoro #
G6062436
UPC #
045143361311
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Application
Welding
Cuff Style
Shirred Slip-On
Glove Back Material
Goatskin
Glove Leather Grade
B
Palm Material
Goatskin
Thumb Style
Keystone
Series
3613
Glove Liner Material
Unlined
Glove Cut
Gunn
Color
White
Leather Palm Process
Full-Grain
Stitching Material
Cotton/Polyester
Lining
Unlined
Leather Grade
Standard
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
Not Tested
Glove Materials
Goatskin
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
Brand and Series
MCR Safety 3613
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Cut Load - Back Side
Not Tested
Leather Glove Liner Type
Unlined
Reflective Backing
No
Palm Color
White
Finger Coverage
Full Finger
Includes Double Palm
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Glove Back Color
White
Oil-Resistant
No
Glove Hand Style
Left and Right
Oil Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.