This item is Discontinued.

Youngstown Glove Co HybridPlus 3DPattern Gloves, GryTan, XL, PR 12-3180-70-XL

HybridPlus 3DPattern Gloves, GryTan, XL, PR (Discontinued)

  • Mfr # 12-3180-70-XL
  • Zoro # G6062454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-3180-70-XL
Zoro #
G6062454
UPC #
757894608989
Country of Origin
Multiple

Details

Item
Hybrid Plus 3D Pattern Gloves
Color
Gray/Tan
Thumb Style
Wing
Sold As
Pair
Application
General Purpose Work, High Dexterity and Comfort, Ultra Breathable
Stitching Material
Bonded Nylon
Leather Palm Process
Full Chrome

Description

Hybrid Plus 3D Pattern Gloves, Stitching Material Bonded Nylon, Sold As Pair, Thumb Style Wing, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.