
Grade 5, 5/16"-24 Hex Head Cap Screw, Plain Steel, 3-3/4 in L, 400 PK
Mfr # 868641-400
Zoro # G606302079
product price:Â $228.99
/pk 400, $0.57/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Fastener Length
3-3/4 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
868641-400
Zoro #
G606302079
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Fastener Length
3-3/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
5/16-24x3 3/4 Hex Head Cap Screws, Steel Grade 5, Plain,FineUNF, 3 3/4 Inch,5/16 Inch, 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.