Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 7000 PK

  • Mfr # 504435

  • Zoro # G606304035


product price:  $757.99
/pk 7000, $0.11/ea
Free Shipping & Returns

Key Features

Truss Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Standards
SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
504435
Zoro #
G606304035
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver

Description

#6 x 3/4" Self-Drilling Screws/Square/Modified Truss Head/Steel/Zinc/#2 Drill Point , 7000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.