Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 500 PK

  • Mfr # 678325

  • Zoro # G606306053


product price:  $229.99
/pk 500, $0.46/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#10
Fastener Length
5 in
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
678325
Zoro #
G606306053
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
5 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse

Description

#10 x 5" Coarse Drywall Screws/Phillips/Bugle Head/Steel/Zinc Yellow , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.