
Self-Drilling Screw, #10 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 3000 PK
Mfr # 907690
Zoro # G606309757
product price:Â $1,020.99
/pk 3000, $0.34/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
907690
Zoro #
G606309757
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
1-3/4 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Black
Description
#10 x 1 3/4" Self-Drilling Screws/Phillips/Pan Head/Steel/Black Zinc/#3 Drill Point , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.