Socket Set Screw, Cup Point, 4-40 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 5000PK

  • Mfr # 102948-5000

  • Zoro # G606311583


product price:  $404.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#4-40
Overall Length
1/4 in
Material
Stainless Steel
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102948-5000
Zoro #
G606311583
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Overall Length
1/4 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Stainless Steel
Item
Set Screw
Point Type
Cup

Description

Socket Set Screw, Cup Point, 4-40 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products