
Hex Nut, 3/8"-24, Steel, Grade 8, Plain, 21/64 in Ht, 1900 PK
Mfr # NB308082B-1900
Zoro # G606314447
product price:Â $259.99
/pk 1900, $0.14/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-24
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
21/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NB308082B-1900
Zoro #
G606314447
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-24
Hex Height
21/64 in
Hex Width
9/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
3/8-24 Finished Hex Nuts/Grade 8 Steel/Plain , 1900PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.