Square Head Set Screw, Oval Point, 7/16-14x1 3/4", Alloy Steel Case Hardened, Full Thread, 600PK

  • Mfr # 448264-600

  • Zoro # G606317448


product price:  $3,523.99
/pk 600, $5.87/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
7/16"-14
Point Type
Oval
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
448264-600
Zoro #
G606317448
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Overall Length
1-3/4 in

Details

System of Measurement
Inch
Drive Type
Square
Point Type
Oval
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Square Head Set Screw, Oval Point, 7/16-14x1 3/4", Alloy Steel Case Hardened,Full Thread,600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products