Socket Set Screw, Cone Point, 1/4-20 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK

  • Mfr # 449766-100

  • Zoro # G606319107


product price:  $60.99
/pk 100, $0.61/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Overall Length
5/16 in
Point Type
Cone
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
449766-100
Zoro #
G606319107
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Overall Length
5/16 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
Cone
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Socket Set Screw, Cone Point, 1/4-20 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products