Square Head Set Screw, Cone Point, 5/16-18x1 1/4", Alloy Steel Case Hardened, Full Thread, 1500PK

  • Mfr # 484752-1500

  • Zoro # G606319336


product price:  $2,036.99
/pk 1500, $1.36/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
Cone
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
484752-1500
Zoro #
G606319336
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Length
1-1/4 in

Details

System of Measurement
Inch
Drive Type
Square
Point Type
Cone
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Square Head Set Screw, Cone Point, 5/16-18x1 1/4", Alloy Steel Case Hardened,Full Thread,1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.