Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK

  • Mfr # 649476

  • Zoro # G606321957


product price:  $329.99
/pk 100, $3.30/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male - Female
Thread Size
#10-32
Standoff Material
Stainless Steel
Standoff Finish
Plain
Body Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
649476
Zoro #
G606321957
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Body Length
5/8 in
Outside Diameter
5/16 in
Hex Width
5/16"

Details

Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch

Description

5/16" OD Hex Standoffs /10-32x5/8"/St. Steel/Outer Dia 5/16"/Thread Size: 10-32/Length: 5/8",100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.