
Socket Set Screw, Cup Point, 4-40 x 3/32", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 594346-100
Zoro # G606323456
product price:Â $64.99
/pk 100, $0.65/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#4-40
Overall Length
3/32 in
Point Type
Cup
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
594346-100
Zoro #
G606323456
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Overall Length
3/32 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
Stainless Steel
Item
Set Screw
Description
Socket Set Screw, Cup Point, 4-40 x 3/32", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.