18-8, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 5 PK
- Mfr # ZBOLT-2747
- Zoro # G509956010
product price:Â
$
19.49
/pk of 5, $3.90/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
27/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-2747
- Zoro #
- G509956010
- UPC #
- 197666811115
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Dimensional Standards
- MS35307-313
- Tensile Strength
- 80,000 psi
- Type
- Hex Head Cap Screw
- Material Quality Standards
- DFAR COMPLIANT
- Manufacturer Location
- Made in USA*
- Head Type
- Standard
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1-3/4 in
- Head Width
- 27/64 in
- Drive Size
- 0.4375 in
- Min. Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Screw Size
- 1/4 in
- Minimum Thread Length
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/32 in, Head Width 27/64 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.